
Bisa White Fibre Paintable Wallpaper
Mfr # 4000-93997
Zoro # G622582707
product price: $69.99
/eaKey Features
Color
White
Depth
0.025 in
Length
20.9 in
Width
396 in
Finish
Raised Ink,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-93997
Zoro #
G622582707
UPC #
091212643017
Country of Origin
Germany
Dimensions
Depth
0.025 in
Length
20.9 in
Width
396 in
Details
Color
White
Finish
Raised Ink,Textured
Material
Expanded Vinyl
Application
Prepasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.