Zoro Homepage

Foot Rest, Black, Plastic, 14 1/8 in L

  • Mfr # 100098566

  • Zoro # G715917379


product price: $51.89
/ea

Key Features

Adjustments
Height
Finish
Textured Surface
Color
Black
Overall Width
19 1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100098566
Zoro #
G715917379
UPC #
043859801930
Country of Origin
China

Dimensions

Overall Width
19 1/4 in
Overall Length
14 1/8 in
Overall Height
3 7/8 in

Details

Adjustments
Height
Finish
Textured Surface
Color
Black
Item
Foot Rest
Material
Plastic
Product Type
Foot Rest
Features
Rocking Motion

Description

Foot Rest, Color Black, Features Rocking Motion, Material Plastic, Overall Height 3 7/8 in, Overall Length 14 1/8 in, Overall Width 19 1/4 in, Product Type Foot Rest, Finish Textured Surface, Power Source Not Applicable, Includes Mounting Hardware Not Applicable, Mount Type Not Applicable, Power Cord Length Not Applicable, Wattage Not Applicable, Adjustments Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.