102" Gray Fabric Sofa With Brown Legs
- Mfr # 641050
- Zoro # G022912159
product price:Â
$
2,706.99
/ea
Key Features
Style
Mid-Century
Sleeper Sofa
No
Material
Solid and Manufactured Wood
Sofa Design
Standard
Seating Capacity
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641050
- Zoro #
- G022912159
- UPC #
- -
- Country of Origin
- Viet Nam
- Style
- Mid-Century
- Sleeper Sofa
- No
- Material
- Solid and Manufactured Wood
- Sofa Design
- Standard
- Seating Capacity
- 4
- Commercial Use
- No
- Item
- Sofas
- Recliner
- No
- Shape
- L Shape
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Capacity
- 1200 lb
- Upholstered
- Yes
- Upholstery Material
- Fabric
- Finish
- Matte
- Color
- Gray
- Type
- Sofa
Dimensions
- Depth
- 66.5 in
- Length
- 34 in
- Width
- 102 in
Description
Transform your home's interior with this luxurious 102-inch gray fabric sofa with brown legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 34.00-inch h x 102.00-inch w x 66.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.