Zoro Homepage

I Spy Bingo Game

  • Mfr # 6108

  • Zoro # G9556146


product price: $15.99
/ea

Key Features

Recommended Age
3-15 Year
Includes
Bingo Game, 6 x Double-sided Bingo Boards, 26 x Double-sided Cards, 50 x Tokens, Instructions
Maximum Number of Players
6
Minimum Number of Players
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6108
Zoro #
G9556146
UPC #
761707061083
Country of Origin
United States

Details

Item
Bingo Board Game
Recommended Age
3-15 Year
Includes
Bingo Game, 6 x Double-sided Bingo Boards, 26 x Double-sided Cards, 50 x Tokens, Instructions
Maximum Number of Players
6
Minimum Number of Players
2

Description

I SPY combines beautiful photographs, familiar object collections and rhyming riddles to create brain teasing puzzles kids and adults can't resist. Our collection of I SPY games and puzzles reinforces these principles in a variety of fun and unique ways. With, I SPY Bingo, popular I SPY pictures become a fast and fun bingo game... get 4 in a row and shout Bingo!
• Players learn beginning sounds and practice reading skills
• Promotes manual dexterity, verbal and visual skills
• Two levels of play
• Players: 2 to 6
• Ages: 4 and up
Contents:
• 6 Double-sided Bingo Boards
• 26 Double-sided Cards
• 50 Tokens
• Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.