1-1/2 in C-Style Aluminum Conduit Body with Cover and Gasket
- Mfr # C-49CG
- Zoro # G623397096
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Enamel Painted Aluminum
Hub Size
3-1/2 in
Standards
UL 514A, UL (Canada and US)
For Use With
IMC/Rigid Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-49CG
- Zoro #
- G623397096
- UPC #
- -
- Country of Origin
- India
- Material
- Enamel Painted Aluminum
- Standards
- UL 514A, UL (Canada and US)
- For Use With
- IMC/Rigid Conduit
Dimensions
- Hub Size
- 3-1/2 in
Description
3-1/2 in, Enamel Painted, Aluminum, 2-Hub, Type C, Threaded Female, IMC/Rigid Conduit Body with Cover and Neoprene Gasket (1 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.