Shop BRIDGEPORT
See all product information
Create Account
1-1/4 in LL-Style Aluminum Conduit Body with Cover and Gasket
- Mfr # LL-48CG
- Zoro # G023397269
product price:Â
$
63.59
/ea
Key Features
Hub Size
3 in
Standards
UL 514A, UL (Canada and US), CSA
Material
Enamel Painted Aluminum
For Use With
IMC/Rigid Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL-48CG
- Zoro #
- G023397269
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hub Size
- 3 in
Details
- Standards
- UL 514A, UL (Canada and US), CSA
- Material
- Enamel Painted Aluminum
- For Use With
- IMC/Rigid Conduit
Description
3 in, Enamel Painted, Aluminum, 2-Hub, Type LL, Threaded Female, 90D, IMC/Rigid Conduit Body with Cover and Neoprene Gasket (1 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.