Shop BRIDGEPORT
See all product information
Create Account
2 in Die Cast Zinc Insulated Whipper-Snap Connector
- Mfr # 1107-DCI
- Zoro # G423397715
product price:Â
$
33.79
/ea
Key Features
Overall Length
1 in
Type
Threaded Male/Hex Head
Trade Size
2
Pipe Dia. (In.)
2 in
For Use With
IMC/Rigid Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1107-DCI
- Zoro #
- G423397715
- UPC #
- 78174751107
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Trade Size
- 2
- Pipe Dia. (In.)
- 2 in
Details
- Type
- Threaded Male/Hex Head
- For Use With
- IMC/Rigid Conduit
- Material
- Ball Burnished Mirror Smooth Die-Cast Zinc
- Standards
- UL 514B, UL (Canada and US), CSA
Description
2 in x 1-1/16 in, Ball Burnished Mirror Smooth, Die-Cast Zinc, Insulated Throat, Hex Head, Threaded Male, IMC/Rigid Conduit Nipple (50 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.