Zoro Homepage

Compression Fitting 3/4 in, Coupling, Steel, Zinc Plated

  • Mfr # 261-SRT

  • Zoro # G816114233


product price: $3.49
/ea
Sold in multiples of 20 for $69.80

Key Features

Trade Size
3/4 in
Connection Type
Coupling
Material
Steel
Finish
Zinc Plated
Rain Tight
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261-SRT
Zoro #
G816114233
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3/4 in
Overall Height
2 in
Outside Diameter
1.28 in
Compatible Conduit Trade Size
3/4 in

Details

Item
Compression Fitting
Connection Type
Coupling
Material
Steel
Finish
Zinc Plated
Rain Tight
Yes
Insulated
No
Compatible Conduit Type
EMT
For Conduit Type
EMT
Seal Type
Concrete-Tight Seal, Watertight Seal
Indoor/Outdoor Usage
Indoor/Outdoor
For Use With
EMT Conduit
Standards
514B cULus, NRTL Listed, OSHA Recognized, UL-514B
Concrete Tight
Yes

Description

Compression Fitting, Steel, Trade Size 3/4 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type Not Applicable, Thread Gender Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards 514B cULus, NRTL Listed, OSHA Recognized, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 2 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.