Shop QUEST TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Cover Plate Raceway, FCL Series, 1.225 in W, 0.605 in H, 4 ft L, Beige
- Mfr # FCL-22411
- Zoro # G606580446
product price:Â
$
5.19
/ea
Sold in multiples of 24 for
$124.56
Key Features
Type
Cover Plate
Series
FCL
Width
1.225 in
Height
0.605 in
Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCL-22411
- Zoro #
- G606580446
- UPC #
- 85924100032
- Country of Origin
- United States
- Item
- Raceway
- Type
- Cover Plate
- Series
- FCL
- Material
- Plastic
- Color
- Beige
Dimensions
- Width
- 1.225 in
- Height
- 0.605 in
- Length
- 4 ft
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.