Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bridgeport Conduit Fitting Connector, 3", Compression, Die Cast Zinc, Ball Burnished; Mirror Smooth 257-RTI2

Conduit Fitting Connector, 3", Compression, Die Cast Zinc, Ball Burnished; Mirror Smooth (Discontinued)

  • Mfr # 257-RTI2
  • Zoro # G515383015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-RTI2
Zoro #
G515383015
UPC #
78174719257
Country of Origin
United States

Dimensions

Trade Size
3"
Overall Length
4.22 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth

Description

3'', Die-Cast Zinc, Insulated Throat, Rain Tight, EMT Conduit Compression Connector 12 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.