Conduit Hanger, EMT, Rigid Conduit Use, Steel, Zinc Plated

  • Mfr # 2110

  • Zoro # G616114358


product price:  $0.77
/ea
Sold in multiples of 100 for $77.00

Key Features

Thread Size
.27
Color
Gray
For Use With
EMT, Rigid Conduit
Load Capacity
50 lb
Overall Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2110
Zoro #
G616114358
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
.27
Overall Height
2 1/4 in
Compatible Conduit Trade Size
3/4 in
Overall Length
2 1/4 in
Flange Thickness
3/4 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Overall Width
7/8 in
Compatible Pipe Size
3/4 in

Details

Color
Gray
For Use With
EMT, Rigid Conduit
Load Capacity
50 lb
Item
Conduit Hanger
Finish
Zinc Plated
Compatible Conduit Type
EMT, RMC
Standards
UL-2239
Sub-Category
Conduit Hangers
Material
Steel
Includes
2-Way Slotted/Phillips Bolt
Nominal/Conduit Pipe
3/4 in

Description

Conduit Hanger, Flange Thickness 3/4 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .27, Compatible Pipe Size 3/4 in, Steel, Finish Zinc Plated, Gray, Overall Length 2 1/4 in, Overall Width 7/8 in, Overall Height 2 1/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With EMT, Rigid Conduit, Includes 2-Way Slotted/Phillips Bolt, Mounting Location Surface, Mounting Type Bolt, UL-2239, Conduit Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.