
Connector, 1-1/2", Set Screw, Steel, Zinc Electro-Plated
Mfr # 234
Zoro # G916109795
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Conduit Fitting Type
Connector
Trade Size
1-1/2"
Connection Type
Set Screw
Material
Steel
Finish
Zinc Electro-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234
Zoro #
G916109795
UPC #
78174700234
Country of Origin
United States
Dimensions
Trade Size
1-1/2"
Overall Length
2.5 in
Details
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Electro-Plated
Description
null
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.