Clamp, Conduit; EMT; Pipe Use, Steel, Corrosion Resistant Coated

  • Mfr # UCSC150200

  • Zoro # G602590500


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
1 1/2 in, 2 in
Material
Steel
Finish
Corrosion Resistant Coated
For Use With
Conduit; EMT; Pipe
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCSC150200
Zoro #
G602590500
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16-18
Compatible Conduit Trade Size
1 1/2 in, 2 in
Flange Thickness
1 1/2 in to 2 in
Compatible Nominal Conduit/Pipe Size
1 1/2 in, 2 in
Height
231/32 in
Overall Height
2 31/32 in
Length
4-3/16 in
Width
1-3/16 in
Overall Length
4 3/16 in
Overall Width
1 3/16 in
Mounting Hole Diameter
0.34 in
Compatible Pipe Size
1 1/2 in, 2 in
Dimensions D
0.34
Dimensions B
2.96
Dimensions C
1.2
Dimensions A
4.2

Details

Item
Clamp
Nominal/Conduit Pipe
1 1/2 in, 2 in
Material
Steel
Finish
Corrosion Resistant Coated
For Use With
Conduit; EMT; Pipe
Series
UCSC
Compatible Conduit Type
EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, RMC, Schedule 40, Schedule 80 PVC
For Maximum Cable OD
2.45 in
Load Capacity
100 lb
Color
Black
Sub-Category
Conduit Clamps, Conduit Straps
Indoor/Outdoor Usage
Outdoor Only
Number of Pieces
25
Wire Range
1.735 to 2.450 AC/MC/JMC
Standards
ETL Listed, NEMA, REACH Compliance, RoHS Compliant, UL
Resistance Properties
UV Resistant
For Minimum Cable OD
1.735 in
UL Standard
UL-514B
Primary Materials
Zinc Plated Steel
Nema Standard
FB-1

Description

Clamp Back and Straps, Universal One-Piece, Flange Thickness 1 1/2 in to 2 in, Wire Range 1.735 to 2.450 AC/MC/JMC, Load Capacity 100 lb, Thread Size 5/16-18, Compatible Pipe Size 1 1/2 in, 2 in, Steel, Finish Corrosion Resistant Polyolefin Coating, Black, Overall Length 4 3/16 in, Overall Width 1 3/16 in, Overall Height 2 31/32 in, Compatible Conduit Trade Size 1 1/2 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.