Conduit Fitting Bushing, 1/2 in, Plastic, Plain, White
Mfr # TWB-58
Zoro # G812845629
product price: $5.79
/eaSold in multiples of 25 for $144.75
Key Features
Conduit Fitting Type
Bushing
Trade Size
1/2 in
Material
Plastic
Finish
Plain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWB-58
Zoro #
G812845629
UPC #
-
Country of Origin
Canada
Dimensions
Trade Size
1/2 in
Overall Length
3 1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
Plastic
Finish
Plain
Color
White
For Use With
EMT
Insulated
Yes
Standards
NRTL, OSHA
For Conduit Type
EMT
Compatible Conduit Type
EMT
Insulation Material
Polypropylene
Thread Type
NPT
Description
Metallic Conduit Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.