EMT Coupling, 4 in, Set Screw, Steel, Powder Coated, Orange
Mfr # 249-SO
Zoro # G401288875
product price:Â $61.29
/ea
Sold in multiples of 6 for $367.74
Key Features
Conduit Fitting Type
Coupling
Trade Size
4 in
Connection Type
Set Screw
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249-SO
Zoro #
G401288875
UPC #
-
Country of Origin
India
Dimensions
Trade Size
4 in
Overall Length
5 in
Overall Height
5 1/4 in
Overall Width
4 25/32 in
Compatible Conduit Trade Size
4 in
Outside Diameter
4.81 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Powder Coated
Color
Orange
For Use With
EMT
Standards
UL 514B
For Conduit Type
EMT
Insulated
No
Weight
2.53 lb
Connection Orientation
Straight
Series
Color Coded EMT Fittings
Rain Tight
No
Indoor/Outdoor Usage
Indoor Only
Concrete Tight
Yes
Compatible Conduit Type
EMT
Description
Set Screw Coupling, Steel, Trade Size 4 in, Overall Length 5 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 5 1/4 in, Overall Width 4 25/32 in, Weight 2.53 lb, Color Orange, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 4.81 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.