EMT Grounding Connector, 1 in, Set Screw, Steel, Painted, Blue

  • Mfr # 232-SBLU

  • Zoro # G401288769


product price:  $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Trade Size
1 in
Connection Type
Set Screw
Material
Steel
Finish
Painted
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232-SBLU
Zoro #
G401288769
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
1 5/8 in
Outside Dia.
1-3/8 in
Compatible Conduit Trade Size
1 in
Overall Height
1 3/4 in
Outside Diameter
1.38 in
Overall Width
1 3/8 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Painted
Color
Blue
Insulated
No
For Conduit Type
EMT
For Use With
EMT
Standards
UL 514B
Rain Tight
No
Connection Orientation
Straight
Series
Color Coded EMT Fittings
Concrete Tight
Yes
Weight
0.19 lb
Compatible Conduit Type
EMT
Indoor/Outdoor Usage
Indoor Only
Insulated/Non-Insulated
Non-Insulated

Description

Set Screw Connector, Steel, Trade Size 1 in, Overall Length 1 5/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.19 lb, Color Blue, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.38 in, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.