EMT Grounding Connector, 1 in, Set Screw, Steel, PVC Coated, Orange
Mfr # 232-SO
Zoro # G301288838
product price:Â $4.69
/ea
Sold in multiples of 25 for $117.25
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
1 in
Connection Type
Set Screw
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
232-SO
Zoro #
G301288838
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1 in
Overall Length
1 5/8 in
Outside Diameter
1.38 in
Compatible Conduit Trade Size
1 in
Overall Height
1 3/4 in
Overall Width
1 3/8 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
PVC Coated
Color
Orange
Insulated
No
For Conduit Type
EMT
For Use With
EMT
Standards
UL 514B
Weight
0.19 lb
Compatible Conduit Type
EMT
Rain Tight
No
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor Only
Series
Color Coded EMT Fittings
Concrete Tight
Yes
Insulated/Non-Insulated
Non-Insulated
Description
Set Screw Connector, Steel, Trade Size 1 in, Overall Length 1 5/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.19 lb, Color Orange, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.38 in, Rain Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.