EMT Grounding Connector, 1/2 in, Push-On; Threaded, Zinc Alloy, Plain
Mfr # 250-MSRTI
Zoro # G302494702
product price: $5.59
/eaSold in multiples of 25 for $139.75
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-MSRTI
Zoro #
G302494702
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1 1/2 in
Outside Diameter
1.22 in
Overall Height
1 7/32 in
Outside Dia.
0.6 in
Overall Width
1 7/32 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Insulated
Yes
Rain Tight
Yes
Series
Mighty-Seal(R)
Thread Gender
Female
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
For Use With
EMT Conduit
Connection Orientation
Straight
Compatible Conduit Type
EMT
For Conduit Type
EMT
Concrete Tight
Yes
Thread Type
(PUSH Fitting)
Insulated/Non-Insulated
Insulated
Description
Connector, Zinc, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type (PUSH Fitting), Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.