Shop BRIDGEPORT FITTINGS
See all product information
Create Account
EMT Grounding Connector, 1/2 in, Set Screw, Steel, Zinc Plated, Yellow
- Mfr # 230-SY
- Zoro # G001288817
product price:Â
$
1.69
/ea
Sold in multiples of 50 for
$84.50
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230-SY
- Zoro #
- G001288817
- UPC #
- -
- Country of Origin
- India
- Item
- Set Screw Connector
- Conduit Fitting Type
- Grounding Connector
- Connection Type
- Set Screw
- Material
- Steel
- Finish
- Zinc Plated
- Color
- Yellow
- For Conduit Type
- EMT
- Insulated
- No
- For Use With
- EMT
- Standards
- UL 514B
- Compatible Conduit Type
- EMT
- Connection Orientation
- Straight
- Indoor/Outdoor Usage
- Indoor Only
- Rain Tight
- No
- Concrete Tight
- Yes
- Series
- Color Coded EMT Fittings
- Weight
- 0.08 lb
- Insulated/Non-Insulated
- Non-Insulated
- Shell Material
- Steel
- Wire Color
- Yellow
- Compatible Product Type
- EMT
- Traction Material
- Steel
Dimensions
- Trade Size
- 1/2 in
- Overall Length
- 1-1/2 in
- Compatible Conduit Trade Size
- 1/2 in
- Overall Height
- 1 9/32 in
- Outside Diameter
- 0.88 in
- Overall Width
- 7/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Set Screw Connector, Steel, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 9/32 in, Overall Width 7/8 in, Weight 0.08 lb, Color Yellow, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 0.88 in, Rain Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.