EMT/IMC/Rigid Bushing, 1-1/4 in, Split Bushing, Steel, PVC Coated, Grey with Black Insulator
Mfr # SGBS-38414
Zoro # G002568208
product price:Â $34.49
/ea
Sold in multiples of 20 for $689.80
Key Features
Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Split Bushing
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGBS-38414
Zoro #
G002568208
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1-1/4 in
Overall Length
23/32 in
Height (In.)
1.34 in
Outside Diameter
2.08 in
Outside Dia.
2.08 in
Inside Diameter
1.34 in
Width
0.73 in
Thread Size
1 1/4"-11 1/2
Overall Height
23/32 in
Details
Item
EMT/IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Split Bushing
Material
Steel
Finish
PVC Coated
Color
Grey with Black Insulator
Insulation Material
Nylon
Series
Mighty-Rite(R)
Compatible Conduit Type
EMT, IMC, RMC
Insulated
Yes
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
For Use With
EMT Conduit, IMC Conduit, Rigid Conduit
For Conduit Type
EMT or Rigid/IMC
Thread Type
NPSM
Description
Split Bushing, Steel, Trade Size 1 1/4 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Overall Height 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.