Zoro Homepage

EMT/Rigid Locknut, 3-1/2 in, Set Screw, Steel, Plain

  • Mfr # EC-350

  • Zoro # G802494684


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Locknut
Trade Size
3-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-350
Zoro #
G802494684
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
14 in

Details

Item
EMT/Rigid
Conduit Fitting Type
Locknut
Connection Type
Set Screw
Material
Steel
Finish
Plain
For Use With
EMT Conduit, Rigid Conduit
Insulated
No
For Conduit Type
EMT, Rigid
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
Compatible Conduit Type
EMT, RMC
Series
Mighty-Move(R)
Connection Orientation
Straight

Description

Locknut, Steel, Trade Size 3 1/2 in, Overall Length 14 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, RMC, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Rigid Conduit, For Conduit Type EMT, Rigid, Elbow Radius Not Applicable, Connection Orientation Straight, Connection Type Coupling, Set Screw, Mighty-Move(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.