EMT/Rigid Locknut, 3 in, Set Screw, Steel, Painted
Mfr # EC-300
Zoro # G602494709
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Locknut
Trade Size
3 in
Connection Type
Set Screw
Material
Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC-300
Zoro #
G602494709
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3 in
Overall Length
12 in
Details
Item
EMT/Rigid
Conduit Fitting Type
Locknut
Connection Type
Set Screw
Material
Steel
Finish
Painted
Compatible Conduit Type
EMT, RMC
For Conduit Type
EMT, Rigid
For Use With
EMT Conduit, Rigid Conduit
Insulated
No
Series
Mighty-Move(R)
Connection Orientation
Straight
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
Description
Locknut, Steel, Trade Size 3 in, Overall Length 12 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, RMC, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Rigid Conduit, For Conduit Type EMT, Rigid, Elbow Radius Not Applicable, Connection Orientation Straight, Connection Type Coupling, Set Screw, Mighty-Move(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.