Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 2 1/4" L
- Mfr # 433-SLT
- Zoro # G025066118
product price:Â
$
27.25
/ea
Key Features
Overall Height
7/8 in
Compatible Conduit Type
Liquid Tight Conduit
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
Material
Malleable Iron
For Use With
Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-SLT
- Zoro #
- G025066118
- UPC #
- -
- Country of Origin
- China
- Compatible Conduit Type
- Liquid Tight Conduit
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
- Material
- Malleable Iron
- For Use With
- Conduit
- Box Connection
- 1 1/4 in NPT
- Connection Orientation
- Straight
- Connector Style
- Straight
- Connection Type
- Threaded
- Color
- Silver
- Item
- Liquid Tight Conduit Fitting
- Insulated
- No
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Compatible Product Type
- Conduit
- Traction Material
- Malleable Iron
Dimensions
- Overall Height
- 7/8 in
- Compatible Knockout Trade Size
- 1 1/4 in
- Trade Size
- 1 1/4 in
- Overall Length
- 2 1/4 in
- Overall Width
- 2 1/8 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1 1/4 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation Straight, Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 1/4 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.