Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 2 15/16" L
- Mfr # 435-SLT
- Zoro # G424783586
product price:Â
$
75.99
/ea
Sold in multiples of 2 for
$151.98
Key Features
Compatible Knockout Trade Size
2 in
Connection Orientation
Straight
For Use With
Conduit
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
Overall Height
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 435-SLT
- Zoro #
- G424783586
- UPC #
- -
- Country of Origin
- China
- Connection Orientation
- Straight
- For Use With
- Conduit
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
- Color
- Silver
- Connection Type
- Threaded
- Compatible Conduit Type
- Liquid Tight Conduit
- Box Connection
- 2 in NPT
- Item
- Liquid Tight Conduit Fitting
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Material
- Malleable Iron
- Insulated
- No
- Connector Style
- Straight
- Shell Material
- Malleable Iron
- Wire Color
- Silver
- Compatible Product Type
- Conduit
- Traction Material
- Malleable Iron
Dimensions
- Compatible Knockout Trade Size
- 2 in
- Overall Height
- 1 1/16 in
- Trade Size
- 2 in
- Overall Length
- 2 15/16 in
- Overall Width
- 2 7/8 in
- Length
- 2 15/16 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 2 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation Straight, Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Mesh Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.