Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1" Trade
Mfr # 232-SBLK
Zoro # G301288814
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Black
- Overall Length 1 5/8 in
- Finish Painted
- Insulated Non-Insulated
Product Information
- Brand Bridgeport Fittings
- MFR # 232-SBLK
- Zoro # G301288814
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Trade Size | 1 in |
Outside Diameter | 1.38 in |
Overall Width | 1 3/8 in |
Overall Height | 1 3/4 in |
Compatible Conduit Trade Size | 1 in |
Details
Description
Set Screw Connector, Steel, Trade Size 1 in, Overall Length 1 5/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.19 lb, Color Black, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.38 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- REED INSTRUMENTS REED LED Stroboscope (R7200)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DC2)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- GAMPAK CONNECTR CORDGRP 3/4"" (49214)
- Bridgeport Fittings Conduit Fittings