Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1" Trade
Mfr # 232-SG
Zoro # G602494686
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Green
- Overall Length 1 5/8 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 232-SG
- Zoro # G602494686
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/8 in |
Outside Diameter | 1.38 in |
Details
Description
Set Screw Connector, Steel, Trade Size 1 in, Overall Length 1 5/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.19 lb, Color Green, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.38 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- HONDA Air Cleaner (17211-Z07-000)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, 12, 13, 4, 4X, Hinged (A181610CHQRFG)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- SIGMA ELECTRIC CABLE CONECTR SLV 3/8"" (C-500)
- Bridgeport Fittings Conduit Fittings