Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 1 1/4"Trade
Mfr # 243-SBLK
Zoro # G101288809
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Black
- Overall Length 3 1/4 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 243-SBLK
- Zoro # G101288809
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/4 in |
Trade Size | 1 1/4 in |
Overall Width | 1 3/4 in |
Outside Diameter | 1.75 in |
Overall Height | 2 3/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Details
Description
Set Screw Coupling, Steel, Trade Size 1 1/4 in, Overall Length 3 1/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/16 in, Overall Width 1 3/4 in, Weight 0.36 lb, Color Black, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.75 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6543)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- Bridgeport Fittings Conduit Fittings