Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bridgeport IMC/Rigid Connector, 2-1/2 in, Compression, Malleable Iron, Plain 3006

IMC/Rigid Connector, 2-1/2 in, Compression, Malleable Iron, Plain (Discontinued)

  • Mfr # 3006
  • Zoro # G412920085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006
Zoro #
G412920085
UPC #
78174703006
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
2-15/16 in
Outside Dia.
3-3/4 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Malleable Iron
Finish
Plain
Type
Compression
Standards
UL 514B, UL (Canada and US)

Description

2-1/2'', Zinc Plated, Malleable Iron, IMC/Rigid Conduit Compression Connector 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.