Zoro Homepage

Pipe Strap, IMC, Rigid Conduit Use, Steel, Zinc Plated

  • Mfr # 901-S

  • Zoro # G616114433


product price: $0.42
/ea
Sold in multiples of 50 for $21.00

Key Features

Compatible Nominal Conduit/Pipe Size
1/2 in
Overall Length
1 9/16 in
Thread Size
.31
Compatible Conduit Trade Size
1/2 in
Flange Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-S
Zoro #
G616114433
UPC #
-
Country of Origin
United States

Dimensions

Compatible Nominal Conduit/Pipe Size
1/2 in
Overall Length
1 9/16 in
Thread Size
.31
Compatible Conduit Trade Size
1/2 in
Flange Thickness
1/2 in
Mounting Hole Diameter
0.31 in
Overall Width
7/8 in
Compatible Pipe Size
1/2 in
Overall Height
1 1/2 in

Details

Item
Pipe Strap
Finish
Zinc Plated
Sub-Category
Clamp Straps and Backs
Material
Steel
For Use With
IMC, Rigid Conduit
Standards
LEED Compliant, RoHS Compliant, UL-2239
Color
Gray
Compatible Conduit Type
IMC, Rigid
Resistance Properties
Corrosion Resistant
Load Capacity
50 lb
Nominal/Conduit Pipe
1/2 in

Description

Pipe Strap, Flange Thickness 1/2 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .31, Compatible Pipe Size 1/2 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 9/16 in, Overall Width 7/8 in, Overall Height 1 1/2 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, Rigid, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With IMC, Rigid Conduit, Mounting Hole Diameter 0.31 in, Mounting Location Surface, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.