Pipe Strap, IMC, Rigid Conduit Use, Steel, Zinc Plated
Mfr # 902-S
Zoro # G516114403
product price: $0.56
/eaSold in multiples of 50 for $28.00
Key Features
Standards
LEED Compliant, RoHS Compliant, UL-2239
For Use With
IMC, Rigid Conduit
Thread Size
.31
Compatible Conduit Type
IMC, Rigid
Resistance Properties
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-S
Zoro #
G516114403
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
.31
Overall Length
1 3/4 in
Compatible Conduit Trade Size
3/4 in
Mounting Hole Diameter
0.31 in
Flange Thickness
3/4 in
Overall Width
7/8 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Compatible Pipe Size
3/4 in
Overall Height
1 3/4 in
Details
Standards
LEED Compliant, RoHS Compliant, UL-2239
For Use With
IMC, Rigid Conduit
Compatible Conduit Type
IMC, Rigid
Resistance Properties
Corrosion Resistant
Item
Pipe Strap
Finish
Zinc Plated
Material
Steel
Color
Gray
Sub-Category
Clamp Straps and Backs
Load Capacity
50 lb
Nominal/Conduit Pipe
3/4 in
Description
Pipe Strap, Flange Thickness 3/4 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .31, Compatible Pipe Size 3/4 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 3/4 in, Overall Width 7/8 in, Overall Height 1 3/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, Rigid, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With IMC, Rigid Conduit, Mounting Hole Diameter 0.31 in, Mounting Location Surface, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.