Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bridgeport Rigid Conduit Fittings 83-DC

Rigid Conduit Fittings (Discontinued)

  • Mfr # 83-DC
  • Zoro # G621854294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-DC
Zoro #
G621854294
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1 in

Details

For Conduit Type
Rigid/IMC Conduit
Standards
UL, CSA
Material
Die-Cast Zinc

Description

1in, Ball Burnished Mirror Smooth Die-Cast Zinc, Steel Cover, Neoprene Gasket, 90D, IMC/Rigid Conduit Pull Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.