Screw Connector Connector, 3/8 in, Two-screw strap, Die Cast Zinc, Ball Burnished, Mirror Smooth
Mfr # 840SP
Zoro # G316114474
product price:Â $1.29
/ea
Sold in multiples of 100 for $129.00
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Two-screw strap
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840SP
Zoro #
G316114474
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Overall Length
1 5/16 in
Details
Item
Screw Connector
Conduit Fitting Type
Connector
Connection Type
Two-screw strap
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Color
Silver
Box Connection
3/8 in
Resistance Properties
Corrosion Resistant
Series
E-Z Lock
Insulated
No
Standards
NRTL Listed, UL-514B
For Maximum Cable OD
0.61 in
For Minimum Cable OD
0.44 in
Cable Clamping Method
2 Screw Strap
For Use With
AC/MC
Connector Style
Straight
Description
Screw Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC, NRTL Listed, UL-514B, Connector Style Straight, 2 Screw Strap, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.44 in, Overall Length 1 5/16 in, Corrosion Resistant, Series E-Z Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.