Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Strap Connector Connector, 3/4 in, Die Cast Zinc, Ball Burnished; Mirror Smooth, Silver

  • Mfr # 660-DC2

  • Zoro # G216114352


product price: $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-DC2
Zoro #
G216114352
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1 5/8 in
Overall Width
1 1/8 in

Details

Item
Screw Strap Connector
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
For Use With
Single Round Service Entrance Cable
Standards
467 cULus, NRTL Listed, OSHA, UL-514B
Box Connection
3/4 in
Includes
(2) Screw
Cable Clamping Method
Strap
Resistance Properties
Corrosion Resistant
Insulated
No
Connector Style
Straight

Description

Screw Strap Connector, Box Connection 3/4 in, Trade Size 3/4 in, Die Cast Zinc, Insulated No, Silver, For Use With Single Round Service Entrance Cable, 467 cULus, NRTL Listed, OSHA, UL-514B, Connector Style Straight, Strap, Includes (2) Screw, Overall Length 1 5/8 in, Overall Width 1 1/8 in, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.