Squeeze Connector Connector, 1/2 in, Set Screw, Die Cast Zinc, Ball Burnished; Mirror Smooth
Mfr # 804-DC2
Zoro # G816114417
product price: $2.18
/ea
Sold in multiples of 25 for $54.50
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804-DC2
Zoro #
G816114417
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1.75 in
Overall Width
1 3/4 in
Overall Height
1 5/8 in
Details
Item
Squeeze Connector
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
For Maximum Cable OD
0.88 in
Resistance Properties
Corrosion Resistant
Connection Orientation
90 Degrees
For Minimum Cable OD
0.75 in
Insulated
No
Cable Clamping Method
2 Screw
Standards
RoHS Compliant, UL Listed, UL-514B
Box Connection
1/2 in
Connector Style
90 Degrees
For Use With
AC/MC/FMC
Description
Squeeze Connector, Box Connection 1/2 in, Trade Size 1/2 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC/FMC, RoHS Compliant, UL Listed, UL-514B, Connector Style 90 Degrees, Connection Orientation 90 Degrees , 2 Screw, For Maximum Cable OD 0.88 in, For Minimum Cable OD 0.75 in, Overall Height 1 5/8 in, Overall Width 1 3/4 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.