Zoro Homepage

Urine Bag, Plastic, 5x1x8.5", PK100

  • Mfr # br608

  • Zoro # G809843560


product price: $371.99
/pk 100, $3.72/ea
Free Shipping & Returns

Key Features

Material
Plastic
Features
Snap Top Closure with Locking Handle, Antimicrobial Wipe, Triple Barrier Bag
Width
1 in
Length
5 in
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
br608
Zoro #
G809843560
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
5 in
Height
8 1/2 in

Details

Material
Plastic
Features
Snap Top Closure with Locking Handle, Antimicrobial Wipe, Triple Barrier Bag
Item
Unisex Urine Bag
Product Type
Unisex Urine Bag

Description

Unisex Urine Bag, Material Plastic, Length 5 in, Width 1 in, Height 8 1/2 in, Features Snap Top Closure with Locking Handle, Antimicrobial Wipe, Triple Barrier Bag, For Use With Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.