This item is Discontinued.

Brigade Complete Deep Sauce Pan, 10-3/4 qt, Silver 8459-60/28

Deep Sauce Pan, 10-3/4 qt, Silver (Discontinued)

  • Mfr # 8459-60/28
  • Zoro # G8182684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8459-60/28
Zoro #
G8182684
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length (In.)
17
Overall Width (In.)
17
Overall Height (In.)
6-5/8
Inside Depth (In.)
6-5/8

Details

Item
Deep Sauce Pan
Capacity (Qt.)
10-3/4
Material
Stainless Steel
Handle Type
Straight
Gauge
18/10
Temp. Resistance (Deg. F)
350
Color
Silver
Handle Color
silver

Description

Deep Sauce Pan, Handle Color Silver, Gauge 18/10, Handle Type Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.