This item is Discontinued.

Brigade Complete Deep Sauce Pan, 3-1/8 qt, Silver 8459-60/18

Deep Sauce Pan, 3-1/8 qt, Silver (Discontinued)

  • Mfr # 8459-60/18
  • Zoro # G7909526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8459-60/18
Zoro #
G7909526
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length (In.)
13
Overall Width (In.)
13
Overall Height (In.)
5
Inside Depth (In.)
5

Details

Item
Deep Sauce Pan
Capacity (Qt.)
3-1/8
Material
Stainless Steel
Handle Color
silver
Color
Silver
Gauge
18/10
Handle Type
Straight
Temp. Resistance (Deg. F)
350

Description

Deep Sauce Pan, Handle Color Silver, Gauge 18/10, Handle Type Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.