This item is Discontinued.

Brigade Complete Stock Pot, 10-1/2 qt, Silver 8442-60/24

Stock Pot, 10-1/2 qt, Silver (Discontinued)

  • Mfr # 8442-60/24
  • Zoro # G8337262
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8442-60/24
Zoro #
G8337262
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length (In.)
10
Overall Width (In.)
10
Overall Height (In.)
9-1/2
Inside Depth (In.)
9-1/2

Details

Item
Stock Pot
Capacity (Qt.)
10-1/2
Material
Stainless Steel
Handle Color
silver
Temp. Resistance (Deg. F)
350
Handle Type
Loop
Color
Silver

Description

Stock Pot, Handle Color Silver, Handle Type Loop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.