Shop BRIGADE PLUS
See all product information
Create Account
Gratin Paella Pan, 4 qt, Silver
- Mfr # 8456-60/30
- Zoro # G8363607
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
12 in
Overall Length (In.)
12 in
Overall Height (In.)
4 in
Material
Stainless Steel
Capacity (Qt.)
4 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8456-60/30
- Zoro #
- G8363607
- UPC #
- -
- Country of Origin
- China
- Item
- Paella Pan
- Material
- Stainless Steel
- Capacity (Qt.)
- 4 qt
- Color
- Silver
- Handle Color
- silver
- Handle Type
- Riveted
- Temp. Resistance (Deg. F)
- 350
- Handle Material
- Stainless Steel
- Handle Coating
- Polished Stainless Steel
- Lid Included
- No
- NSF Certified
- No
- Non-Stick
- No
- Product Type
- Paella Pan
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Width (In.)
- 12 in
- Overall Length (In.)
- 12 in
- Overall Height (In.)
- 4 in
- Inside Depth (In.)
- 4 in
- Overall Height
- 4 in
- Bottom Diameter
- 12 in
Description
Paella Pan, Handle Type Riveted, Lid Included No, Number of Handles 2, Non-Stick No, Product Type Paella Pan, Bottom Diameter 12 in, Color Silver, Handle Coating Polished Stainless Steel, Handle Material Stainless Steel, Material Stainless Steel, Overall Height 4 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.