Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
074063-00
Zoro #
G5563315
UPC #
871613001858
Country of Origin
China
Dimensions
Tank Size
10 gal.
Overall Length
17"
Overall Height
37"
Overall Width
15"
Details
Max. Pressure
150 psi
HP
1.5
Tank Type
Vertical
Free Air CFM @ Max. Pressure
3.7 @ 90 psi
Weight
61.74 lb.
Item
Air Compressor,10 gal.
Free Air CFM @ 90 PSI - Air Compressor
1.0
Description
Air Compressor,10 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.