Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
074016-00
Zoro #
G5563358
UPC #
-
Country of Origin
China
Dimensions
Tank Size
2 gal.
Overall Length
16"
Overall Height
13"
Overall Width
14"
Details
Max. Pressure
100 psi
HP
1/3
Tank Type
Twin Stack
Free Air CFM @ Max. Pressure
0.5 @ 90 psi
Weight
20.29 lb.
Item
Air Compressor,2 gal.
Free Air CFM @ 90 PSI - Air Compressor
1.0
Description
Air Compressor,2 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.