Air Compressor, 4.5 gal. w/Quiet Power (Discontinued)
- Mfr # 074045-00
- Zoro # G5563288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
074045-00
Zoro #
G5563288
UPC #
871613000455
Country of Origin
China
Dimensions
Tank Size
4.5 gal.
Overall Length
20"
Overall Height
22"
Overall Width
16"
Details
Max. Pressure
125 psi
HP
1
Tank Type
Twin Stack
Free Air CFM @ Max. Pressure
2.4 @ 90 psi
Compressor Type
Air Compressor with Quiet Power Technology
Weight
61.79 lb.
Item
Air Compressor,4.5 gal. w/Quiet Power
Free Air CFM @ 90 PSI - Air Compressor
1.0
Description
Air Compressor,4.5 gal. w/Quiet Power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.