Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
074019-00
Zoro #
G5563349
UPC #
871613001834
Country of Origin
China
Dimensions
Tank Size
6 gal.
Overall Length
17"
Overall Height
20"
Overall Width
16"
Details
Max. Pressure
135 psi
HP
1.5
Tank Type
Pancake
Free Air CFM @ Max. Pressure
2.8 @ 90 psi
Weight
40.79 lb.
Item
Air Compressor,6 gal.
Free Air CFM @ 90 PSI - Air Compressor
1.00
Description
Air Compressor,6 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.