This item is Discontinued.

Briggs & Stratton Air Compressor, 6 gal., 1.5HP 074024-00

Air Compressor, 6 gal., 1.5HP (Discontinued)

  • Mfr # 074024-00
  • Zoro # G5563297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
074024-00
Zoro #
G5563297
UPC #
871613000370
Country of Origin
China

Dimensions

Tank Size
6 gal.
Overall Length
28"
Overall Height
28"
Overall Width
12"

Details

Max. Pressure
150 psi
HP
1.5
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
4 @ 90 psi
Weight
61.79 lb.
Item
Air Compressor,6 gal.,1.5HP
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Air Compressor,6 gal.,1.5HP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.