This item is Discontinued.

Briggs & Stratton Briggs & Stratton 1000984 100 PSI 0.2 HP 1 gal Pancake Portable Air Compressor Kit 1000984

Briggs & Stratton 1000984 100 PSI 0.2 HP 1 gal Pancake Portable Air Compressor Kit (Discontinued)

  • Mfr # 1000984
  • Zoro # G603954646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000984
Zoro #
G603954646
UPC #
810941030833
Country of Origin
Unknown

Description

Features
  • Tank pressure gauge
  • Oil-free pump for less maintenance
  • Flip-up handle for easy carrying and storage
  • Suction cup foot mounts keep the air compressor stable during operation
Specifications
  • Tank Size: 1 gal
  • Tank Style: Pancake
  • Portable: Yes
  • Maximum Pressure: 100 psi
  • Horsepower: 0.2 hp
  • Wheeled: No
  • Stages: Single Stage
  • Air Compressor Pump Type: Oil-Free
  • Tank Pressure Gauge: Yes
  • Capacity: 14.77 lbs
  • Air Delivery SCFM at 90PSI: 0.36 SCFM
  • Color: Black
  • Air Delivery SCFM at 40PSI: 0.5 SCFM
  • Handle Included: Yes
  • Corded or Cordless: Corded
  • Tank Material: Steel
  • Weight: 14.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.