This item is Discontinued.

Briggs & Stratton Briggs & Stratton 1000985 100 PSI 0.3 HP 3 gal Horizontal Portable Air Compressor Kit; Black 1000985

Briggs & Stratton 1000985 100 PSI 0.3 HP 3 gal Horizontal Portable Air Compressor Kit; Black (Discontinued)

  • Mfr # 1000985
  • Zoro # G903978625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000985
Zoro #
G903978625
UPC #
810941031052
Country of Origin
Unknown

Description

Features
  • Tank pressure gauge
  • Oil-free for less maintenance
  • Reinforced frames protect the pump/motor
  • Metal control panel for easy operation
  • Strong handle with grip and large rubber wheels for mobility
Specifications
  • Tank Size: 3 gal
  • Tank Style: Horizontal
  • Portable: Yes
  • Maximum Pressure: 100 psi
  • Horsepower: 0.3 hp
  • Capacity: 20.95 lbs
  • Tank Material: Steel
  • Corded or Cordless: Corded
  • Handle Included: Yes
  • Stages: Single Stage
  • Air Delivery SCFM at 90PSI: 0.5 SCFM
  • Air Delivery SCFM at 40PSI: 0.7 SCFM
  • Wheeled: No
  • Air Compressor Pump Type: Oil-Free
  • Color: Black
  • Tank Pressure Gauge: Yes
  • Weight: 23.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.