Elite 6250W Portable Generator w/ Electric Start
- Mfr # 33049
- Zoro # G224226993
product price:Â
$
1,323.99
/ea
Key Features
Length
34.842 in
Height
26.181 in
Width
22.244 in
Material
Polypropylene/Steel/Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33049
- Zoro #
- G224226993
- UPC #
- 846766030499
- Country of Origin
- China
Dimensions
- Length
- 34.842 in
- Height
- 26.181 in
- Width
- 22.244 in
Details
- Item
- Generator
- Material
- Polypropylene/Steel/Aluminum
Description
Command your power supply with unmatched performance and durability using the Briggs & Stratton Elite 6250W Portable Generator. Designed to rival the industry's best heavy-duty power solutions, this robust unit is driven by a massive 389cc OHV 4-Stroke Briggs & Stratton gas engine, pushing out 6250 starting watts and 5000 running watts. Whether you need reliable emergency home backup for essential major appliances or high-demand off-grid power for your most demanding job site equipment, this generator delivers. Getting started is effortless thanks to the included 18 Ah 12V SLA battery and reliable electric start system. Automatic Voltage Regulation (AVR) ensures your essential appliances and tools receive stable power completely free from harmful voltage spikes. Designed for extended use, the generous 7.5-gallon fuel tank provides up to 12 hours of continuous runtime at a 50% load, allowing you to work or power through outages longer. Despite its immense capability, a built-in muffler keeps the operational volume to a manageable 75 dB. Your family and crew are continually safeguarded by integrated safety features-including an ANSI/PGMA G300 certified Carbon Monoxide detection shutoff, low-oil shutoff, and automatic overload protection. Complete with a convenient fuel gauge, an included 10-inch wheel kit, and a comprehensive 5-receptacle control panel featuring four 120V household outlets and a heavy-duty 30A Twist-Lock, this EPA-approved, CSA-certified, and UL-listed Briggs & Stratton Elite generator is your premium solution for reliable, high-capacity power.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.