This item is Discontinued.

Briggs & Stratton Engine, Gas, 6.9 HP, Gr Torque 9 lb.ft. 12S432-0035-F8

Engine, Gas, 6.9 HP, Gr Torque 9 lb.ft. (Discontinued)

  • Mfr # 12S432-0035-F8
  • Zoro # G1954766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12S432-0035-F8
Zoro #
G1954766
UPC #
024847188240
Country of Origin
China

Dimensions

Overall Depth (In.)
10.15
PTO Shaft Length (In.)
2.42
PTO Shaft Dia. (In.)
0.625
Shaft Length (In.)
2-27/64
Shaft Height (In.)
4.17
Overall Depth Facing PTO (In.)
10.15
Overall Width (In.)
15.56
Shaft Dia. (In.)
5/8
Overall Height (In.)
15.19
PTO Shaft Height (In.)
4.17

Details

Item
Gasoline Engine
Includes
Automotive Type Pleated Paper Air Filter with Recoil Start and Electronic Ignition, Ball Bearing PTO, Dual Element Air Cleaner
Rotation
CCW
Gross Torque
9 lb-ft
Gear Box
Internal
Shaft Orientation
Horizontal
Overall W Facing PTO (In.)
15.56
Series
900
Bearings
Ball (PTO)
Fuel Tank Capacity (Qt.)
3
Type
4 cycle
Low Oil Shut Down
No
Cylinders
Cast Iron
Recommended Use
Pump
Air Cleaner Type
Dual Clean
Starter Type
Recoil
Design
Overhead Valve
Overall H Facing PTO (In.)
15.19
RPM
4000
Shaft Configuration
Threaded 5/8"-18
Ignition Type
Electronic
Air Filter
Pleated Paper
Muffler
Yes
HP
6.9
Application
Pump

Description

Gasoline Engine, Gross Torque 9 lb-ft, Shaft Orientation Horizontal, Shaft Configuration Threaded 5/8 In.-18, Muffler Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.