Zoro Homepage

Gas Engine, 10 in L, 190 cc

  • Mfr # 125P02-0012-F1

  • Zoro # G821692375


product price: $457.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125P02-0012-F1
Zoro #
G821692375
UPC #
047282145364
Country of Origin
United States

Description

Gasoline Engine, Engine Series Professional, Gross Torque 8.25 lb-ft, Horsepower Not Applicable, Shaft Orientation Vertical, Shaft Configuration 2#605 WK, 1-4-Sq. Keyway, Drilled & Tapped 3/8-24, Shaft Diameter 1.0, Shaft Length 3 3/16 in, Start Type Recoil, Maximum Speed Not Applicable, Muffler No, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 190 cc, Fuel Tank Capacity 0.8 qt, Overall Depth 17 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.