Zoro Homepage

Gas Engine, 18 5/16 in L, 724 cc

  • Mfr # 44T977-0011-G1

  • Zoro # G621692391


product price: $1,600.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44T977-0011-G1
Zoro #
G621692391
UPC #
047282056059
Country of Origin
United States

Description

Gasoline Engine, Engine Series Commercial, Horsepower 25 hp, Shaft Orientation Vertical, Shaft Configuration 1-4-SQ Keyway, Drilled and Tapped 7/16-20, Shaft Diameter 1 1/8, Shaft Length 4 5/16 in, Start Type Recoil, Maximum Speed 3,300 RPM, Muffler No, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 724 cc, Overall Depth 19 1/16 in, Overall Depth Facing PTO 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.